Nylon sanding fleece disc Inner Hole Red Stripe
Nylon sanding fleece disc REDSTRIPE
SNDDISC-NYLFLC-CP-D115MM

Register now and access more than 125,000 products
- Coarsely structured
- Elastic
- Abrasive cleaning sanding fleece made of synthetic fibers, for direct use on angle grinders.
- Cleaning welding seams, metal surfaces, wood and plastic.
- Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.
- Structuring, line matting, preparation and roughening up of surfaces.
- Easy deburring work.
- Cleaning vehicle underbodies and for various other work in car body construction.
Datasheets(X)
- Cleaning welding seams, metal surfaces, wood and plastic.
- Removing tempering color, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues, cement and concrete residues.
- Structuring, line matting, preparation and roughening up of surfaces.
- Easy deburring work.
- Cleaning vehicle underbodies and for various other work in car body construction.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Colour | Black |
Grid size | Very coarse |
Max. rotation speed | 11000 U/min |