Welcome to Würth Namibia For trade customers only

Non-slip mat COBArib, ripped

Non-slip mat COBArib, ripped
COBA RIB 3MMX900MMX2.5M BLACK

Art.-no. 0957590290

EAN 4061975963161

Individual price display after login
Non-slip mat COBArib, ripped

Art.-no. 0957590290

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

ORSYmat

Material

Foam material

Colour

Black

Width

900 mm

Length

2.5 m

Volumetric weight

35 kg/dm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information