Welcome to Würth Namibia For trade customers only

Multi-purpose reversible screwdriver assortment Slotted/PH/TX/hex bits

Multi-purpose rev. screwdriver ass. PH/TX
SCRDRIV-REVBLDE-SORT

Art.-no. 061377

EAN 4038898433453

Individual price display after login
Multi-purpose reversible screwdriver assortment Slotted/PH/TX/hex bits

Art.-no. 061377

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

9 pieces. One bit for each screw

High abrasion resistance


Reversible bits made of a special steel alloy



Can be individually fitted


8 empty compartments for 1/4 inch bits; length: 25 mm



High torques achievable with minimal pressure


Ergonomic 2-component screwdriver handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

9 PCS

including:
1 x

HNDL-SCRDRIV-6,0MM

Description: 2-component screwdriver handle with brushed chrome-plated hex bolster and mount for 6.00 mm hexagon shank
Quantity: 1 x
1 x

SCRDR-REVBLDE-QCCHUK-NOTMAGN-165MM

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-MULTI-PH1/SL4

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-MULTI-PH2/SL6

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-MULTI-TX10/TX15

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-MULTI-TX20/TX25

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-MULTI-TX30/TX40

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-HEXSKT-SZ4-BALLHD-SZ4

Quantity: 1 x
1 x

REVBLDE-SCRDRIV-HEXSKT-SZ5-BALLHD-SZ5

Quantity: 1 x
1 x

FMINRT-061377/061379

Description: For tool assortments, empty
Quantity: 1 x
1 x

METBOX-315X115X40-SZ2

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information