Modular storage box
Modular container
STACK CABINET 5 TOWER BOLT
Art.-no. 096211303
EAN 4045989188758
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Practical and functional storage system for small parts, spare parts, electrical equipment etc.
- Transparent ABS drawers with handle and label strip
- The uniform width of the 600 mm drawer modules allows them to be stacked in different combinations
- Drawer modules can be fixed directly onto the wall, placed on storage racks, mounted on service vehicles and vans or on the sheet-steel mount supplied
- The drawers swing out for easy removal of the contents and can be removed from the drawer module individually
- Drawers can be locked using the appropriate drawer lock rod (for example for drawer modules mounted on vans)
Product information
Datasheets(X)
![]() | |
Width | 600 mm |
Height | 164 mm |
Material | ABS |