Welcome to Würth Namibia For trade customers only

Masking crepe tape 80°C temperature resistance

Masking crepe tape 80°
MASKING TAPE 80 DEGREE 36MM X 40M

Art.-no. 9500500410

EAN 4065746340991

Individual price display after login
Masking crepe tape 80°C temperature resistance

Art.-no. 9500500410

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

General masking tasks in the vehicle and painting fields, like on painted metal, glass, chrome parts, rubber
  • Masking tape is a rolled tape with crepe paper as backing

  • Coated with natural rubber adhesive

  • The maximum service temperature is 80°C
Notice
  • Keep away from children.

  • Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMasking for painting work, securing masking paper, vehicle maintenance etc.
InstructionsSurface applied should be clean, dry, free of grease, oil or other contaminants

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information