Welcome to Würth Namibia For trade customers only

Mandatory sign

MANTRYSIGN-SAFETY-SHOES-190X190MM

Art.-no. 0899550813

EAN 4068362398308

Individual price display after login
Mandatory sign

Art.-no. 0899550813

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Complies with standard UNI EN ISO 7010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

190 mm

Width

190 mm

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information