MIG welding wire ER70S-6
MIG welding wire ER70S-6
WELDWRE-MIG-(COPPER FREE)-0,8MM
Art.-no. 0982005002
EAN 4065746576376
Register now and access more than 125,000 products
Datasheets(X)
| Wire diameter (Ø) | 0.8 mm | 
| Type of coil | Plastic coil | 
| Min. longitudinal elongation | 28 % | 
| Min. tensile strength | 600 MPa | 
| Product weight (per item) | 5.000 kg | 
 
