Welcome to Würth Namibia For trade customers only

Lockout padlock ABUS alu/plastic cover

Lockout padlock ABUS alu/plastic cover
NON CONDUCTIVE PADLOCK BLUE 74/40

Art.-no. 9500008751
EAN 4066443027536
Prices for customers after login
Lockout padlock ABUS alu/plastic cover

Art.-no. 9500008751

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bracket diameter (10)

7 mm

Colour (20)

Blue

Housing width (30)

40 mm

Material of housing (60)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information