Locking bar Abus
Locking hasp Abus
SAFETY LOCKOUT HASP RED 60MM
Art.-no. 9500008742
EAN 4066443027444
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Steel locking bar for up to 6 safety locks. 
- The hasp can be used for locking main switches, safety switches etc.
- Use when a single source of energy must be locked with several locks (max 6 pcs).
- This prevents unintended engagement before all workers have removed their locks.
- When the service is complete, the last worker removes their lock and releases the main switch.
- Safety lock not included.
- Red vinyl coating — better visibility
- Made from: Steel
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Width | 60 mm | 
| Length | 128 mm | 
 
