Locking bar Abus
Locking hasp Abus
SAFETY LOCKOUT HASP RED 45MM
Art.-no. 9500008741
EAN 4066443027437
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Steel locking bar for up to 6 safety locks.
- The hasp can be used for locking main switches, safety switches etc.
- Use when a single source of energy must be locked with several locks (max 6 pcs).
- This prevents unintended engagement before all workers have removed their locks.
- When the service is complete, the last worker removes their lock and releases the main switch.
- Safety lock not included.
- Red vinyl coating — better visibility
- Made from: Steel
Product information
Datasheets(X)
Width | 45 mm |
Length | 115 mm |