License light 10 x 35 12V 5W
BULB-(SV8,5-8)-12V-10W-L41MM
Art.-no. 07207731
EAN 4053479274195
Register now and access more than 125,000 products
- Professional Quality
- High luminance
- Reliable service life
- Great price-to-performance ratio
Datasheets(X)
Type description | Festoon light |
Nominal voltage | 12 V/DC |
Power rating | 10 W |
Length (A) | 41 mm |
Socket designation | SV8,5-8 |