License light 10 x 35 12V 5W
Festoon lamp vehicle Basic
BULB-(SV7-8)-12V-3W-L28MM
Art.-no. 07207701
EAN 4053479274201
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
License light for passenger vehicles
- Professional Quality
- High luminance
- Reliable service life
- Great price-to-performance ratio
Product information
Datasheets(X)
Type description | Festoon light |
Nominal voltage | 12 V/DC |
Power rating | 3 W |
Length (A) | 28 mm |
Socket designation | SV7-8 |