Welcome to Würth Namibia For trade customers only

Licence plate lamp LED 12–24 V

LED licence plate light 12/24 V
LIGHT NUMBER PLATE (12 LED) E-MARK

Art.-no. 9500500327

EAN 4065746339759

Individual price display after login
Licence plate lamp LED 12–24 V

Art.-no. 9500500327

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EU type-approval
Cable 0.4 m
Screw span 72 mm
Dimensions 99 x 57 x 54 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information