Jeans
Jeans
JEANS STRETCH BLUE 54
MODYF
Register now and access more than 125,000 products
- Highly resistant stretch fabric
- Five outer pockets, for folding rule, mobile phone pocket
- Durable YKK zip fastening
Datasheets(X)
Colour | Blue |
Size | 54 |
Size FR/ES/PT/BE | 48 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature, Do not dry-clean |
Confection size UK | 38 |