Welcome to Würth Namibia For trade customers only

Interior trim clip, type S

Interior trim clip custom design
INTERIOR LINING CLIP

Art.-no. 9500500260
EAN 6009881071615

Prices for customers after login
Interior trim clip, type S

Art.-no. 9500500260

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening trims to carrier components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Special plastics

Colour

Green

Min./max. drill hole diameter

8.0 mm

Head diameter

12.6 mm

Core diameter

6.0 mm

Grip range head

2.5 mm

Max. width

18.0 mm

Type of vehicle

Passenger car, transporter, commercial vehicle

Drill hole diameter

8.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information