Welcome to Würth Namibia For trade customers only

Interior trim clip, type 5

Interior trim clip, type 4
INTERIOR LINING CLIP

Art.-no. 9500500257

EAN 6009881071653

Prices for customers after login
Interior trim clip, type 5

Art.-no. 9500500257

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With foot split twice, cap not combined and round head
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Head diameter (A)

13.0 mm

Core diameter (C)

4.4 mm

Grip range head (D)

2.8 mm

Colour

White

Material

Special plastics

Suitable for vehicle manufacturer

Citroen

Type of vehicle

Passenger car, transporter, commercial vehicle

Drill hole diameter

8.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information