Welcome to Würth Namibia For trade customers only

Interior trim clip type 1

Interior trim clip, type 1
INTRMCLIP-BMW-WHITE

Art.-no. 0501105400
EAN 4045989789368

Prices for customers after login
Interior trim clip type 1

Art.-no. 0501105400

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for oval holes
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of trims to carrier components

Material

Polyoxymethylene

Colour

White

Min./max. drill hole diameter

7.9-8 mm

Min./max. attachment thickness

0.9-0.9 mm

Head diameter

14.5 mm

Core diameter

6 mm

Grip range head

2.7 mm

Max. width

18 mm

Length below head

16.4 mm

Type of vehicle

Universal

Corresponds to original spare part number

51411973500

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information