Welcome to Würth Namibia For trade customers only

Information sign

RESCSIGN-EYEWASH-190X190MM

Art.-no. 0899550832

EAN 4068362398315

Individual price display after login
Information sign

Art.-no. 0899550832

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Eye wash
  • Plastic sign
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The signs can be placed at the entrance to an area where presence is hazardous. The signs may be placed in the immediate vicinity of a given risk or object. They must be placed in a well-lit, easily accessible and highly visible location.

Length

190 mm

Width

190 mm

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Colour

Green

Product weight (per item)

0.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information