IMPACT DRILL ESB 65-13K CLASSIC
Impact drill SB 65-13-K CLASSIC
IMPDRL-EL-(ESB 65-13K CLASC)-230V-PLG/M
Art.-no. 5717031161
EAN 4065746015578
Register now and access more than 125,000 products
Keyless drill chuck
For convenient and quick operation
2-mode function
Drilling and impact drilling
Ergonomic handle with rubber pad
Increased operating comfort
Electronic accelerator trigger with adjusting wheel
Continuous speed adjustment
Very stable additional handle with depth stop
Secure hold, even with high torques
Lock button
Continuous operation
Datasheets(X)
| Nominal voltage | 230 V/AC | 
| Min./max. frequency | 50 / 50 Hz | 
| Protection class | Protection class II/protective insulation | 
| Power input | 650 W | 
| Power output | 390 W | 
| Idle speed 1st/2nd gear min./max. | 0-2800 / 0-0 rpm | 
| Min./max. drill chuck span width | 1-13 mm | 
| Cable length | 2 m | 
 
 
 
