Welcome to Würth Namibia For trade customers only

Hand cleansing paste

Hand cleansing paste
HNDCLNR-5KG

Art.-no. 0893900023

EAN 4068362219382

Prices for customers after login
Hand cleansing paste

Art.-no. 0893900023

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hand cleansing cream, concentrated
  • High cleansing power, effective against any type of industrial dirt, including the most stubborn

  • It is formulated with surfactants of natural plant origin from renewable sources certified for cosmetic use that, combined with micronised polyethylene (inert abrasive agent), removes dirt even from the most hard-to-clean places. Leaves hands soft and pleasantly fragranced
Notice

Type of dirt: heavy and stubborn



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Engine, hydraulics, pneumatics, rubber, carpentry, transport, welding, heat engineering, electromechanical, lubricants, greases, solvents, plastics, lime, cement, agriculture, joinery, restorers, upholsterers, tinsmiths, etc.

Contents

4.7 l

Smell/fragrance

Citrus

Colour

Pink

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information