HOSE CLAMP WITH SPRING LOADED T-BOLT
HOSECLMP-SPRING-W2-(80-87)
Art.-no. 0553028087
EAN 4068362329494
Register now and access more than 125,000 products
- Constructed entirely from stainless steel, this hose clamp offers exceptional durability and resistance to corrosion, making it suitable for a wide range of demanding applications
- The plain surface of both the clamp band and screw ensures smooth operation and reliable performance
- The spring-loaded T-bolt design provides secure and reliable connections, accommodating variations in hose size due to temperature changes or pressure fluctuations
- Featuring a 19 mm wide band, this clamp offers enhanced stability and grip, ensuring a tight seal
- The hexagon drive allows for easy installation and adjustment, simplifying the process for users
- Designed with a width across flats of 10 mm, it is compatible with standard tools for convenient tightening
- Capable of handling a tightening torque that ensures a firm hold without compromising the integrity of the connection
Datasheets(X)
Material of clamp band | Stainless steel |
Surface of the clamp band | Plain |
Material of screw | Stainless steel |
Surface of the screw | Plain |
Material of housing | Stainless steel |
Width of band | 19 mm |
Min./max. grip range | 80-87 mm |
Drive type | Hexagon |
Width across flats (SW) | 10 mm |
Tightening torque | 9 Nm |