Welcome to Würth Namibia For trade customers only

Fuel hose RE-INF

Fuel hose RE-INF
FUEL HOSE RUBBER RE-INF 8MM X 10M

Art.-no. 9500008764

EAN 4066443027666

Individual price display after login
Fuel hose RE-INF

Art.-no. 9500008764

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (ID)

8 mm

Outer diameter (AD)

14 mm

Colour

Black

Max. operating pressure

250 psi

Testing pressure

250 psi

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information