Fuel hose RE-INF
Fuel hose RE-INF
FUEL HOSE RUBBER RE-INF 12MM X 10M
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (ID) | 12 mm |
Outer diameter (AD) | 20 mm |
Colour | Black |
Testing pressure | 50 psi |
Length | 10 m |
Fuel hose RE-INF
FUEL HOSE RUBBER RE-INF 12MM X 10M
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (ID) | 12 mm |
Outer diameter (AD) | 20 mm |
Colour | Black |
Testing pressure | 50 psi |
Length | 10 m |