Fuel hose RE-INF
Fuel hose RE-INF
FUEL HOSE RUBBER RE-INF 10MM X 10M
Art.-no. 9500008760
EAN 4066443027628
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (ID) | 10 mm |
Outer diameter (AD) | 16 mm |
Colour | Black |
Max. operating pressure | 250 psi |
Testing pressure | 50 psi |
Length | 10 m |