Fire sign
FPSIGN-BLANKET
Art.-no. 0899550827
EAN 4068362394188
Register now and access more than 125,000 products
Complies with standard UNI EN ISO 7010
Observation distance in accordance with standard ISO 3864 - 1
Datasheets(X)
Length | 190 mm |
Width | 190 mm |
Material | PVC - Polyvinyl chloride |
Colour | Red/white (base material) |
Product weight (per item) | 0.050 kg |