Fire alarm button, info plate
FPSIGN-ALARM
Art.-no. 0899550828
EAN 4068362394195
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For marking the location of the fire alarm button
- The text on the sign will be visible for up to hours after the lights are switched off
Product information
Datasheets(X)
Length | 190 mm |
Width | 190 mm |
Material | PVC - Polyvinyl chloride |
Colour | Red/white (base material) |
Product weight (per item) | 0.050 kg |