Welcome to Würth Namibia For trade customers only

Ergo safety glasses

Safety goggles Ergo
SAFEGOGL-EN166-ERGO-CLEAR

Art.-no. 0899102010

EAN 4053479295909

Individual price display after login
Ergo safety glasses

Art.-no. 0899102010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic safety goggles with lenses with anti-mist coating, approved according to EN 166

Ergonomic and comfortable


  • Specially developed temples that rest gently against the skin

  • These goggles are comfortable and sit securely


Do not mist up


  • Anti-mist coating

Approved according to EN 166.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Providing protection against dust, splashes and impacts.

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

EN standard

166

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information