Welcome to Würth Namibia For trade customers only

E5 PRO – Silicone Acetate

E5 PRO - silicone acetate
SILSEAL-ACE-(E5 PRO)-BRONZE-310ML

Art.-no. 0892845329

EAN 4056807386157

Individual price display after login
E5 PRO – Silicone Acetate

Art.-no. 0892845329

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to ageing, weather and UV

  • Paint-compatible, test before use

  • Coloured version is bitumen-proof

  • Slight discolouration is possible in some applications
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. For glazing and window sealing of expansion joints. Sealing joints between glazing units and load components (frames, beams, posts). Suitable for cold climates.

Instructions

The surface must be clean, dry and load-bearing. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 08933/0893 003.

Contents

310 ml

Chemical basis

Acetate

Colour

Bronze coloured

Continuous motion absorption

25 %

Shore A hardness

18

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

40 to 100 °C

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min. skin-formation time

20 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. full curing speed /conditions

2-3 mm/d / 23°C and 50% relative humidity

Min. breaking elongation

25 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

1.01 g/cm³ / at 23°C, 50% relative humidity

Density

1.01 g/cm³

Sustainability

Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information