Door for shelf tower
DR-SHLFTWR-1610MM-RED
Art.-no. 096193001
EAN 4038898038146
Register now and access more than 125,000 products
- With deadbolt and lock
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Height | 1610 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 4500.000 g |