Diamond cutting discs for wet tiled floors Ceram-W
CUTDISC-DIA-CONT-TILE-230MM
Art.-no. 0666230000
EAN 4099618386909
Register now and access more than 125,000 products
- No segments
- High quality and concentration of diamonds
- Water cooling
- No deformation, even with intensive use
- Sharp and clean cut
- Good performance and increased service life
In accordance with oSa (Organization for the Safety of Abrasives) Standard EN 13236
Datasheets(X)
Recommended for all types of ceramics, tiles, earthenware, marble and granite
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 230 mm |
Cutting width | 3 |
Bore hole | 22.23 mm |
Reducing-ring internal diameter | 22.23 mm |
Segment height | 230 mm |
Segment height 2 | 230 mm |
Number of segments | 1 PCS |
Max. rotation speed | 8000 rpm |
Max. circumferential speed | 80 m/s |