Diagnostics system vehicle
Diagnostics system vehicle, others
DIAGNSYS-VEH-IQ150-PLUS-ZA
Art.-no. W072000189
EAN 4056807330815
Register now and access more than 125,000 products
Datasheets(X)
Length | 465 mm |
Width | 325 mm |
Height | 112 mm |
Rechargeable battery/battery capacity | 5200 mAh |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery permanently installed | Yes |