Cutting Disc for Steel & Stainless Steel REDSTRIPE BASIC
CUTDISC-ST/SST-BAS-NCC-SR-115X1,0X22,23
Register now and access more than 125,000 products
- Engineered for precision cutting, delivers efficient performance on both stainless steel and steel materials.
- Designed with a straight profile to ensure stability and accuracy during operation.
- Optimized for high-speed applications, allowing for rapid and effective material removal.
- Ideal for professional use where affordability allied to reliability and consistent results are essential.
Datasheets(X)
Diameter x thickness | 115 x 1 mm |
Design | 0° straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Stainless steel, Steel |