Cutt-off machine MMS 23-s classic
Mitre saw MMS 23-S CLASSIC
MITRSAW-EL-(MMS 23-S CLASSIC)-230V-PLG/M
Art.-no. 5717027160
EAN 4065746024600
Register now and access more than 125,000 products
High safety design
- Safety switch prevents machine to start unintentially
- Safety disc cover protects the users from being injured
Ergonomic structure with D-type handle and steady body base
Additional user safety
Spindle lock
For quick wheel changes
Adjustable cutting angle
Adjusts for bevel cuts ranging from 0-45°
Locking vise with quick release
Holds the material stable for precise cutting
Convenient transportation
Carrying handle and built in hold-down stopper
Datasheets(X)
| Nominal voltage | 230 V/AC | 
| Frequency | 50 Hz | 
| Protection class | Protection class II/protective insulation | 
| Max. saw-blade diameter | 355 mm | 
| Suitable for bore diameter | 25.4 mm | 
| Power input | 2300 W | 
| Max. mitre angle | 45 Degree | 
| Weight of machine | 16.3 kg | 
| Cable length | 2.5 m | 
| Max. idle speed | 3900 rpm | 
| Length | 458 mm | 
| Width | 271 mm | 
| Height | 0 mm | 
 
