Crawler board and stool 2in1
Crawler board and stool 2in1
CRWRBRD-FOLDABLE-6WHLS-RED
Art.-no. 0715100030
EAN 4068362218330
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 1020 mm |
Width (B) | 400 mm |
Height (H) | 140 mm |
Material | Steel / rubber / polyamide |
Colour | Red |
Number of rolls | 6 PCS |
Product weight (per item) | 63.000 kg |