Cooling bag red
Cooling bag
CLBG-READY-BLACK-30X19X23CM
Art.-no. 0WGE107026
EAN 4099618298288
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Providing ideal conditions for keeping hot items hot and cold items cool for longer
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Gross weight | 365 g | 
| Material | 100% polyester | 
| Height | 23 cm | 
| Length | 38 cm | 
| Width | 19 cm | 
 
