Combination wrench, offset
Combination wrench, offset, others
COMBIWRNCH-OFFSET-8MM
Art.-no. 575431108
EAN 4046777771299
Register now and access more than 125,000 products
Datasheets(X)
| Width across flats | 8 mm | 
| Length (L) | 120 mm | 
| Ring thickness (a1) | 6.4 mm | 
| Thickness of jaw (a2) | 4 mm | 
| Width of jaws (outside) (b1) | 18.5 mm | 
| External diameter of ring (d) | 12.8 mm | 
| Material | Chrome-vanadium steel | 
| Surface | Chrome/ nickel plated | 
 
