Welcome to Würth Namibia For trade customers only

Combination wrench, offset

Combination wrench, offset, others
COMBIWRNCH-OFFSET-32MM

Art.-no. 575431132

EAN 4046777771527

Individual price display after login
Combination wrench, offset

Art.-no. 575431132

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

32 mm

Length (L)

418 mm

Ring thickness (a1)

17.9 mm

Thickness of jaw (a2)

11.5 mm

Width of jaws (outside) (b1)

66.2 mm

External diameter of ring (d)

46.5 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information