Combination wrench, offset
Combination wrench, offset, others
COMBIWRNCH-OFFSET-12MM
Register now and access more than 125,000 products
Datasheets(X)
Width across flats | 12 mm |
Length (L) | 170 mm |
Ring thickness (a1) | 8.4 mm |
Thickness of jaw (a2) | 5 mm |
Width of jaws (outside) (b1) | 27 mm |
External diameter of ring (d) | 18.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |