Welcome to Würth Namibia For trade customers only

Combination wrench assortment

Combination wrench assortment, others
COMBIWRNCH-SORT-SHRT-(WS6-32)-25PCS

Art.-no. 5754301470
EAN 4046777877274

Prices for customers after login
Combination wrench assortment

Art.-no. 5754301470

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Width across flats

6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
12 mm
13 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
30 mm
32 mm

Min./max. width across flats

6-32 mm

including:
1 x

COMBIWRNCH-OFFSET-6MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-7MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-8MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-9MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-10MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-11MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-12MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-13MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-14MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-15MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-16MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-17MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-18MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-19MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-20MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-21MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-22MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-23MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-24MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-25MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-26MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-27MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-28MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-30MM

Quantity: 1 x
1 x

COMBIWRNCH-OFFSET-32MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information