Collated nails and gas cartridge NG CS-2 HFB
Collated nails and gas cartridge NG CS-2 HFB
NL-(DIGA CS2)-FUELCELL-LP48-HSCONC-22MM
Register now and access more than 125,000 products
Above 22 mm length:
European Technical Assessment ETA-12/0452
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
MPA BS no.: 2100-376-17-CM
Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components
Datasheets(X)
- Fastening of profiles in dry walling
- Attachment on concrete substrate (normal weight concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206, steel and masonry made of solid bricks in the installation area, dry walling
| Material of nail | Steel | 
| Surface | Zinc plated | 
| Length of nail | 22 mm | 
| Diameter of nail | 3 mm | 
| Head diameter | 6.3 mm | 
| Number of nails | 800 PCS | 
| Contents | 80 ml | 
| Container | Cartridge | 
 
 
 
