Welcome to Würth Namibia For trade customers only

Charger clamp Partly insulated 1,000 A

Charger clamp, partly insulated 1,000 A
CHRGCLMP-CAST-PARTINSU-RED-1000A

Art.-no. 07733071

EAN 4011231773089

Individual price display after login
Charger clamp Partly insulated 1,000 A

Art.-no. 07733071

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Zinc plated cast brass; with copper-mesh strip as terminal connection

  • Cold-resistant insulation (Escorena Ultra EVA)

  • Cable connection up to 50 mm2, with M6 serrated screw and cable crimping lug

  • Opening angle: 45°/30 mm

  • Weight: 320 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

1000 A

Colour

Red

Length

150 mm

Opening angle

45 Degree

Width of mouth

30 mm

Max. wire cross section

50 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information