Case insert for MASTER/M-CUBE power tools
Case insert for MASTER machines
CASEINRT-(AFS-12 COMPACT)-4.4.2
Art.-no. 5801442109
EAN 4062856508778
Register now and access more than 125,000 products
Datasheets(X)
Suitable for machine type | Sabre saw |
Type description | ABS 18 POWER/COMBI |
Suitable for case | System case 4.4.2 |
Length | 335 mm |
Width | 231 mm |
Height | 108 mm |
System dimensions | 4.4.2 |
Product weight (per item) | 219.000 g |
Material | PS - Polystyrene |