Cable tie self-locking with buttom head
CBLTIE-(BUTTON ROUNDHD)-4,8X95MM
Art.-no. 0502048095
EAN 4068362665448
Register now and access more than 125,000 products
Datasheets(X)
Width of band (B) | 4.8 mm |
Length (L) | 95 mm |
Material | PA 66 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |