Blade connector Uninsulated
Blade connector
TABCON-DTN-(SN)-5,1X0,8-(0,75-2,0SMM)
Register now and access more than 125,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.75-2 mm² |
Nominal size of flat plug/push connector/blade connector | 5.1 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Tin plated |