Big Bag With closable top
Big Bag rubble bag with top closure
BIGBG-OPNTOP-CLSDBTM-950X950X1000-1T
Register now and access more than 125,000 products
- Complies with standard UNI EN ISO 21898
- Manufactured entirely from polypropylene, it provides strength and durability for safe use
- The closable filling skirt at the top provides effective protection of contents during transport and storage
- Generous dimensions for a large storage capacity, ideal for bulky material
- Single-use solution for quick and convenient handling, no need to clean or reuse
- Equipped with reinforced straps for moving with cranes or forklifts
- The product 099825010 is equipped with two extra straps at the bottom for tipping out the contents safely and easily
Big Bags are single-use: To maintain the safety factor of 5:1, they can only be used once (filling and emptying)
Not suitable for special or hazardous waste!
Ideal for transporting sand, stones, powder, granules, cement, rubble, production waste etc.
Length | 950 mm |
Width | 950 mm |
Height | 1000 mm |
Contents | 902500 cm³ |
Material | Polypropylene material |
Design | Open top, Bottom closed |
Load capacity | 1 ton |
Datasheets(X)