Adhesive tape Hi-Bond Primer
Adhesive tape Hi-Bond Primer
UNDRCOAT-HB-PRIMER
Art.-no. 0892500509
EAN 4099618297373
Register now and access more than 125,000 products
Datasheets(X)
| Chemical basis | Resin | 
| Colour | Transparent | 
| Contents | 236 ml | 
| Density/conditions | 1059322 g/cm³ / at 23°C | 
| Min. flash-off time | 5 min | 
| Min./max. processing temperature | 23 to 40 °C | 
| Min./max. application quantity in volume/area | 0.005-0.0010 ml/m² | 
| Shelf life from production/conditions | 24 Month / cool and dry storage area | 
 
