Welcome to Würth Namibia For trade customers only

ABS spiral wire 5-pin 24V For brake systems

ABS spiral cable 5-pin
ELSPRLCBL-ABS-ADR-LARGE-5PIN-24V-4,5M

Art.-no. 051095050
EAN 4045727442340

Prices for customers after login
ABS spiral wire 5-pin 24V For brake systems

Art.-no. 051095050

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Complete with connector

ADR-approved



TÜV-certified (Technical Inspection Authority)



Complies with ISO 7638

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used with 5-pin ABS connections


Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.

Working length

4500 mm

Plug connector

2 x ABS 5-pin 24 V

Coil diameter

100 mm

Material

PA - Polyamide

Standards

ISO 7638

Nominal voltage

24 V/DC

ISO

7638

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information