3/8 inch socket wrench assortment 16 pieces
3/8 inch socket wrench assortment 16 pcs.
SKTWRNCH-SET-3/8IN-FOAM-16PCS
Art.-no. 0965900102
EAN 4045989360017
 
				 
				 
				Register now and access more than 125,000 products
Contents:
- Ratchet
- Cardan joint
- Extension 125, 250 mm
- Socket wrench inserts, hexagon: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19
- Empty foam compartment, size 2
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm
Datasheets(X)
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
| Depth | 335 mm | 
| Width | 185 mm | 
| Height | 54 mm | 
| Size foam section | 2 | 
| Number of pieces in assortment/set | 16 PCS | 
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS8
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS9
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS10
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS11
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS12
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS13
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS14
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS15
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS16
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS17
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS18
 
						
					
				SKTWRNCH-3/8IN-SHORT-HEX-WS19
 
						
					
				CRDNJNT-3/8IN
 
						
					
				FMINRT-(0965900102)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
 
 
 
							 
							