Welcome to Würth Namibia For trade customers only

3/4" spiral socket set

3/4 inch spiral socket set
SPRLSKT-SET-3/4IN-7PCS

Art.-no. 0714131500
EAN 4052703273492
Prices for customers after login
3/4" spiral socket set

Art.-no. 0714131500

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.

Precision-manufactured conical spiral profile



3/4" drive in line with to DIN 3122



All sockets also have wrench flats for external drive size 36



Supplied in metal box with high-quality foam insert with clamping effect



Impact screwdrivers suitable



Simple extraction of stripped screws or nuts


thanks to conic spiral shape



Huge savings of time


thanks to quick loosening instead of heating up or drilling out



Ideal for threaded rods or studs


thanks to exterior wrench adapter



Contents: 7 pcs.


  • 6 x 3/4" spiral socket

27 mm, 30 mm, 32 mm, 33 mm, 34 mm and 36 mm


  • 1 x 3/4" ejector punch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all commercial vehicles workshops, locksmith and metalwork shops etc.

Number of pieces in assortment/set

7 PCS

including:
1 x

SPRLSKT-3/4IN-L38-WS27

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

SPRLSKT-3/4IN-L38-WS30

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

SPRLSKT-3/4IN-L45-WS33

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

SPRLSKT-3/4IN-L38-WS32

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

SPRLSKT-3/4IN-L45-WS34

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

SPRLSKT-3/4IN-L45-WS36

Description: Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Quantity: 1 x
1 x

DRIFTPIN-3/4IN-L78MM

Quantity: 1 x
1 x

FMINRT-(0714131500)

Description: Clamping effect
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information