1C gun foam REDSTRIPE
GUNFM-1C-RSC-750ML/730G
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Polyurethane |
Moulded density | 24 kg/m³ |
Cell structure | Fine |
Cell structure conditions | tested in accordance with Würth test methods |
Tack-free after | 10 min |
Conditions for being tack-free | at 23°C and 50% humidity |
Can be cut after | 1 h |
Conditions for ability to cut | at 23°C and 50% relative humidity |
Full resilience | 3 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 80 °C |
Min. ambient processing temperature | 5 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 80 °C |
Max. processing temperature for can | 50 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Heat conductance λ | 1 J/(m*s*K) |
Yield (volume) approx. | 23 l |
Conditions for yield | Foam yield (free foaming) |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 730 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |